INFECTIOUS WASTE BAGS 15.2 x 22.9 CM 25/PK
898.000360
- UNSPSC 42172001
S123459527
S123459527
Clearance
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 15.2cm x 22.9cm; 6" x 9" |
| Qty per Purchase | 25 |
Features
| Safe and convenient bags for biohazardous waste |
| Two-part packaging consists of a re-sealable portion for specimen storage and a rear pouch for documentation |
| Manufactured from clear plastic with red biohazard labelling |
| Bilingual instructions are printed on each bag (English/French) |
Customers Also Viewed
Review(s)
Product not yet rated.